K9379219013 - Remote Control
K9379219013 - Remote Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- RIWH18-24AVFJ, RIWH18ASJ, RIWH24ASJ, RIWH30ASJ, RIWH36ASJ
- Height:
- 4/5 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/10 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Remote Control
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Width:
- 2-2/5 in