Metal - Brushless - Indoor DC Motor
Metal - Brushless - Indoor DC Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- ASU12RLQ, ASU12RMLQ, ASU15RLQ, ASU18CL, ASU9RLQ
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 3-3/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-3/5 in
- Material:
- Metal
- MiniSplit Parts or Accessory Type:
- Brushless DC Motor
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Volts:
- 280/340V
- Watts:
- 42 W
- Width:
- 3-4/5 in