Outdoor 20 SEER Mini-Split Multi-Zone
Outdoor 20 SEER Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Heating down to -4°F(-20°C)
- Built-in base pan heater
- Compatible with wall mount, cassette, & horizontal ducted indoor units
- 2 to 3 zone system
- Compressor pre-heating
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 17, 17.5
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 42000 Btu/h
- CFM:
- 3413 ft3/min
- Decibel Rating (dB):
- 63 dB
- Depth:
- 18-1/8 in
- EER:
- 10.5
- EER2:
- 10.5
- EER2 Range:
- 0 - 10.5
- HSPF:
- 10
- HSPF2:
- 9.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 47-1/4 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20
- SEER2:
- 20.0
- SEER2 Range:
- 15.2 - 40.0
- Volts:
- 208/230V
- Weight:
- 234 lb
- Width:
- 43-11/16 in
- Zones:
- 5