This product requires certification to purchase.

Programmable Thermostat

You last purchased this on
 
Fujitsu

Programmable Thermostat

  • Fast #
  • Part #FUTYRVNUM
  • Item #4490507
  • Manufacturer Part #UTY-RVNUM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fujitsu

Programmable Thermostat

  • Fast #
  • Part #FUTYRVNUM
  • Item #4490507
  • Manufacturer Part #UTY-RVNUM
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features a large backlit LCD display and displays the room temperature
  • Provides full feature access to property managers, building owners, facility maintenance, as well as providing basic comfort features to tenants, employees and teachers
  • Requires Certification

Specifications

Brand Model Compatibility:
AGU*RLF, ARU*RLF, ASU*RLF, ASU*RLS2, AUU*RLF
Depth:
18/25 in
Height:
4-3/4 in
Product Type:
Display, Wired Remote Controller
Proposition 65:
WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
Temperature Range:
32 to 114 Deg F (0 to 46 Deg C)
Volts:
12V
Watts:
1.2 W
Width:
4-3/4 in