Remote Control For AG/ASU-RLF1
Remote Control For AG/ASU-RLF1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- AGU9RLF, AGU12RLF, AGU15RLF, ASU7RLF1, ASU15RLF1
- Height:
- 4 in
- Length:
- 1 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Remote Control
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Width:
- 5 in