Remote Control For ASU9/12RL2
Remote Control For ASU9/12RL2
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- ARRCF1U, AR-RCF1U, ASU9RL2, ASU12RL2, RIWHAVSA
- Height:
- 4 in
- Length:
- 1 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Remote Control
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Width:
- 5 in