Simple Wired Remote Controller
Simple Wired Remote Controller
Product Details
Product Details
Documents
Specifications
- Application:
- Cooling, Heating
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- Model ASU, ARU, AUU
- Depth:
- 9/16 in
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 2-23/24 in
- MiniSplit Parts or Accessory Type:
- Remote Control
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Volts:
- 12V
- Width:
- 2-15/16 in