Thermistor Valve Pipe Assembly for AOU36RLXFZ Ductless Multi-Zone Heat Pump Condenser
This product has been replaced by
Manufacturer Part #K9900965013
Thermistor Valve Pipe Assembly for AOU36RLXFZ Ductless Multi-Zone Heat Pump Condenser
Product Details
Product Details
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- AOU36RLXFZ Ductless Multi-Zone Heat Pump Condenser
- Color Finish Name:
- White
- Indoor Outdoor:
- Outdoor
- Material:
- Plastic, Metal
- MiniSplit Parts or Accessory Type:
- Thermistor
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov