Wire with Connector for Wired WIFI Device
Wire with Connector for Wired WIFI Device
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Turn the mini-split on before arriving home
- Change the program if the user is arriving late
- Know the current room temperature of your home
- Program the mini-split with a calendar scheduler in an easy, intuitive way
- Available in several languages
- Get instant alarm notifications
- Save money without losing comfort
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- ASU, AGU
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 6 in
- Material:
- Rubber, Metal
- MiniSplit Parts or Accessory Type:
- Wire
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- Zones:
- 1