Wired Remote Control for ARUH96TLAV Mini-Split Heat Pump
Wired Remote Control for ARUH96TLAV Mini-Split Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Simple operation with built-in weekly and daily timer
- Control up to 16 indoor units
- Up to 2 wired remote controllers can be connected to a single indoor unit
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- ARUH96TLAV Mini-Split Heat Pump
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Controls
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov