Wired Remote Control
Wired Remote Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Parts Warranty: 5 Years
Documents
Specifications
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- Model ASU, ARU, AUU
- Depth:
- 11/16 in
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 4-3/4 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Remote Control
- Proposition 65:
- WARNING: Cancer and Reproducive harm - www.P65Warnings.ca.gov
- Volts:
- 12V
- Zones:
- 1