29-11/16 x 24 in. 33.8A 8.8 cu. ft. Wall Mount Double Oven in Stainless Steel
Series 600 29-11/16 x 24 in. 33.8A 8.8 cu. ft. Wall Mount Double Oven in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1 telescopic rack
- Cool touch door
- Digital controls
- Dual convection
- Fast pre-heat
- Interior lighting
- Meat probe (upper oven only)
- Multi-level cooking
- Self clean oven
- Soft closing door
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20, 32.4, 33.8
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8.8 cu ft
- Collection:
- Series 600
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 24 in
- Door Style:
- Drop Down
- Handle Material:
- Stainless Steel
- Handle Type:
- Tubular
- Height:
- 51 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Elements:
- 4
- Number of Lights:
- 3
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240/208V
- Watts:
- 3500 W
- Width:
- 29-11/16 in