19.86 cu. ft. Counter depth Refrigerator in Stainless Steel
Sofia - 600 Series 19.86 cu. ft. Counter depth Refrigerator in Stainless Steel
Product Details
Product Details
- Duo cycling cooling
- Ion fresh
- Inner digital display
- Sabbath mode
- Large pantry drawer
- Height adjustable cantilever shelves
- Interior filtered water dispenser
- Interior theatre lighting with LED lights
- Automatic ice machine
- Large freezer drawer
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.3 cu ft
- Collection:
- Sofia - 600 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-13/16 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.56 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Tubular
- Height:
- 69-3/4 in
- Installation Type:
- Flush Mount
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.3 cu ft
- Refrigerator Type:
- Counter Depth
- Smart Home Enabled:
- No
- Temperature Range:
- -4 - 39 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 289 lb
- Width:
- 35-3/4 in