This product requires certification to purchase.

30 in. 4 Burner Induction Range

You last purchased this on
 
Fulgor Milano

Sofia 30 in. 4 Burner Induction Range

  • Fast #
  • Part #FF6PIR304S1
  • Item #9958367
  • Manufacturer Part #F6PIR304S1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fulgor Milano

Sofia 30 in. 4 Burner Induction Range

  • Fast #
  • Part #FF6PIR304S1
  • Item #9958367
  • Manufacturer Part #F6PIR304S1
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4 Pane Glass Door - Heat resistant 4 pane glass door allows you to rest assured, your hands are safe with us. The cool-door technology has a proven guarantee.
  • Induction Technology - Induction technology is faster and safer. Magnetic waves induce heat directly in the pan for quick boiling and intense sears, leaving less heat on the surface.
  • True European Convection - It uses a fan to force air to circulate inside the oven enclosure, allowing the food inside to cook faster and more evenly and come out more browner.
  • Meat Probe - This built-in temperature gauge is perfect for keeping tabs on large roasts and poultry dishes. When your dish reaches the preset internal temperature, the oven beeps and turns itself off - giving you optimal temperature control.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
48.5
Automatic Shut-Off:
No
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Capacity:
4.4 cu ft
Collection:
Sofia
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
29-3/4 in
Handle Material:
Stainless Steel
Handle Type:
Towel Bar
Height:
38-1/4 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Stainless Steel, Ceramic Glass
Number of Burners:
4
Number of Elements:
4
Number of Lights:
3
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
208/240V
Watts:
3500 W
Weight:
311 lb
Width:
29-3/4 in