18 in. Palmyra Fill Heavy Sweep Floor Broom
18 in. Palmyra Fill Heavy Sweep Floor Broom
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Trim: 3"
- Heavy sweep
Specifications
- Color Finish Name:
- Brown
- Material:
- Hardwood
- Width:
- 18 in