20 in. Radiation Brush
20 in. Radiation Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brush face of 8"
- Wood handle
Specifications
- Color Finish Name:
- Black
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Brush
- Width:
- 8 in