36 in. Cotton Dry Mop Cut
36 in. Cotton Dry Mop Cut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Economical, 4-ply, cotton yarn
- Pre-treated
Specifications
- Color Finish Name:
- White
- Length:
- 36 in
- Material:
- Cotton
- Width:
- 5 in