54 in. Industrial Upright Broom
54 in. Industrial Upright Broom
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- An industrial grade upright broom
- Medium sweep
- Chemical and abrasion resistant
Specifications
- Color Finish Name:
- Brown
- Length:
- 54 in
- Material:
- Metal, Plastic, Wood
- Width:
- 10-1/4 in