This product requires certification to purchase.

55 in. Corn Broom

You last purchased this on
 
Fuller Industries

55 in. Corn Broom

  • Fast #
  • Part #FUL6424
  • Item #4870844
  • Manufacturer Part #6424
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Fuller Industries

55 in. Corn Broom

  • Fast #
  • Part #FUL6424
  • Item #4870844
  • Manufacturer Part #6424
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Janitor-size
  • Tightly wound and stitched
  • Lacquered hardwood handle
  • Requires Certification

Specifications

Color Finish Name:
Brown
Diameter:
1 in
Length:
55 in
Material:
Wood