60 in. Vinyl Coated Clamp Wet Mop Handle
60 in. Vinyl Coated Clamp Wet Mop Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Clamp style
- Lightweight and easy to use
Specifications
- Length:
- 60 in
- Material:
- Plastic, Steel
- Material Type:
- Vinyl