24 in. Synthetic Fill Fine To Medium Sweep Brush
Bully® 24 in. Synthetic Fill Fine To Medium Sweep Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Trim: 3"
- Fine to medium sweep
Specifications
- Collection:
- Bully®
- Color Finish Name:
- Brown
- Material:
- Hardwood
- Width:
- 24 in