500mL Gel Hand Sanitizer
500mL Gel Hand Sanitizer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1280-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 70% ethanol
Documents
Specifications
- Application:
- Sanitizing
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Product Type:
- Hand Sanitizer
- Size:
- 500 mL