This product requires certification to purchase.

M Size Polyester and Cotton Glove with Latex Coated Crinkle Grip in Grey with Blue

You last purchased this on
 
G-Tek® GP™

M Size Polyester and Cotton Glove with Latex Coated Crinkle Grip in Grey with Blue

  • Fast #
  • Part #P39C1300M
  • Item #7912711
  • Manufacturer Part #39-C1300/M
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
G-Tek® GP™

M Size Polyester and Cotton Glove with Latex Coated Crinkle Grip in Grey with Blue

  • Fast #
  • Part #P39C1300M
  • Item #7912711
  • Manufacturer Part #39-C1300/M
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Dozen: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Latex "Crinkle" coating provides superior grip in wet and dry conditions
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Ergonomic shaped curved finger pattern
  • Breathable back for comfort
  • Requires Certification

Documents


Specifications

Coating:
Latex
Color Finish Category:
Greys
Color Finish Name:
Grey, Blue
Disposable:
No
Glove Size:
M
Glove Type:
General Purpose
Length:
10 in
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes
Thickness:
10 ga