Plastic Glove with Polyurethane Coated Smooth Grip in Black
Plastic Glove with Polyurethane Coated Smooth Grip in Black
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- Pair packed for ease of distribution
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-B125V)
Documents
Specifications
- ANSI:
- ANSI A1
- ASTM:
- ASTM F-1790 2004
- Coating:
- Polyurethane
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- XL
- Glove Type:
- Seamless
- Length:
- 9-3/5 in
- Material:
- Plastic
- Material Type:
- Nylon
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Reusable:
- Yes
- Thickness:
- 13 ga