This product requires certification to purchase.

XL Size Polyester and Cotton Glove with Latex Coated Crinkle Grip in Grey with Blue

You last purchased this on
 
G-Tek® GP™

XL Size Polyester and Cotton Glove with Latex Coated Crinkle Grip in Grey with Blue

  • Fast #
  • Part #P39C1300XL
  • Item #3947410
  • Manufacturer Part #39-C1300/XL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
G-Tek® GP™

XL Size Polyester and Cotton Glove with Latex Coated Crinkle Grip in Grey with Blue

  • Fast #
  • Part #P39C1300XL
  • Item #3947410
  • Manufacturer Part #39-C1300/XL
4.5 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Latex "Crinkle" coating provides superior grip in wet and dry conditions
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Ergonomic shaped curved finger pattern
  • Breathable back for comfort
  • Requires Certification

Documents


Specifications

Coating:
Latex
Color Finish Category:
Greys
Color Finish Name:
Grey, Blue
Disposable:
No
Glove Size:
XL
Glove Type:
Seamless
Length:
11 in
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes
Thickness:
10 ga