S Size Nitrile Kevlar®, Steel Fiber and Nylon Glove in Grey and Black
S Size Nitrile Kevlar®, Steel Fiber and Nylon Glove in Grey and Black
Package Quantity Info:
Pair: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Documents
Specifications
- ANSI:
- ANSI 4
- ASTM:
- ASTM F-2992 2015
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Glove Size:
- S
- Glove Type:
- Automotive, Fishing Industries, General Maintenance, Glass Handling, Material Handling, Metal Stamping, Recycling, Sanitation, Waste Handling and Recycling
- Length:
- 8-4/5 in
- Material:
- Fiber, Kevlar®, Plastic, Steel
- Material Type:
- Nylon
- Reusable:
- No
- Width:
- 3-1/2 in