This product requires certification to purchase.

Dz G-Tek Smls Knit Blend Glv Coat L

You last purchased this on
 
G-Tek®

PolyKor® Dz G-Tek Smls Knit Blend Glv Coat L

  • Fast #
  • Part #P16541L
  • Item #10102130
  • Manufacturer Part #16-541/L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
G-Tek®

PolyKor® Dz G-Tek Smls Knit Blend Glv Coat L

  • Fast #
  • Part #P16541L
  • Item #10102130
  • Manufacturer Part #16-541/L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
A2, A3, A4
Collection:
PolyKor®
Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
L
Glove Type:
Protection
Material:
Fiber
Material Type:
PolyKor
Reusable:
Yes