Dz G-Tek Smls Knit Blend Glv Coat S
PolyKor® Dz G-Tek Smls Knit Blend Glv Coat S
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- A2, A3, A4
- Collection:
- PolyKor®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- S
- Glove Type:
- Protection
- Material:
- Fiber
- Material Type:
- PolyKor
- Reusable:
- Yes