This product requires certification to purchase.

S Size PVC Coated PolyKor™ and Knit Gloves in Black

You last purchased this on
 
G-Tek® PolyKor®

G-Tek® Polykor® S Size PVC Coated PolyKor™ and Knit Gloves in Black

  • Fast #
  • Part #P16747S
  • Item #7360165
  • Manufacturer Part #16-747/S
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
G-Tek® PolyKor®

G-Tek® Polykor® S Size PVC Coated PolyKor™ and Knit Gloves in Black

  • Fast #
  • Part #P16747S
  • Item #7360165
  • Manufacturer Part #16-747/S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • PolyKor® shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • PVC coating provides an enhanced grip with extra cut and abrasion resistance
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 02, ANSI 16, ANSI Cut Level A3
ASTM:
ASTM F-2992 2015, ASTM F-1790 2005
Coating:
PVC
Collection:
G-Tek® Polykor®
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
S
Glove Type:
Cut Resistant
Height:
8-7/10 in
Material:
Fiber, Knit, Plastic
Material Type:
PolyKor
Reusable:
Yes
Thickness:
13 ga