This product requires certification to purchase.

G-Tek Polykor W/ X7 Bur 18g Shell Black Neofoam Grip Thumb Crotch A3

You last purchased this on
 
G-Tek® PolyKor®

G-Tek Polykor W/ X7 Bur 18g Shell Black Neofoam Grip Thumb Crotch A3

  • Fast #
  • Part #P16368XL
  • Item #8952980
  • Manufacturer Part #16-368/XL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
G-Tek® PolyKor®

G-Tek Polykor W/ X7 Bur 18g Shell Black Neofoam Grip Thumb Crotch A3

  • Fast #
  • Part #P16368XL
  • Item #8952980
  • Manufacturer Part #16-368/XL
5 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Meets EN 1149 for protective clothing electrostatic properties
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 3
Coating:
Neofoam
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
XL
Glove Type:
Cut Resistant
Material:
Rubber
Material Type:
NeoFoam
Reusable:
Yes
Thickness:
18 ga