This product requires certification to purchase.

XL Size PVC Coated PolyKor™ and Knit Gloves in Black

You last purchased this on
 
G-Tek® PolyKor®

XL Size PVC Coated PolyKor™ and Knit Gloves in Black

  • Fast #
  • Part #P16747XL
  • Item #7360166
  • Manufacturer Part #16-747/XL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
G-Tek® PolyKor®

XL Size PVC Coated PolyKor™ and Knit Gloves in Black

  • Fast #
  • Part #P16747XL
  • Item #7360166
  • Manufacturer Part #16-747/XL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Seamless construction offers increased comfort and breathability
  • PolyKor® shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • PVC coating provides an enhanced grip with extra cut and abrasion resistance
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 02, ANSI 16, ANSI Cut Level A3
ASTM:
ASTM F-2992 2015
Coating:
PVC
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
XL
Glove Type:
Electronics, General Duty, Glass Cutting, Parts Assembly, Sharp Small Parts Handling, Sheet Metal Handling
Length:
9-4/5 in
Material:
Fiber, Plastic
Material Type:
PVC, PolyKor
Reusable:
Yes
Thickness:
13 ga