L Size Neofoam™ Glove in Tan and Black (12 Pairs)
L Size Neofoam™ Glove in Tan and Black (12 Pairs)
Frequently Purchased Together
Product Details
Product Details
- Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
- Seamless knit construction provides comfort without sacrificing dexterity
- NeoFoam® coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Silicone free
Documents
Specifications
- ANSI:
- ANSI 02, ANSI 16, ANSI A4, ANSI Cut Level A4
- ASTM:
- ASTM F-2992 2015
- Coating:
- Neofoam
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Cut Resistant
- Length:
- 9-4/5 in
- Material:
- Suprene Engineered Yarn, Rubber
- Material Type:
- NeoFoam
- Package Quantity:
- Pair of 12
- Reusable:
- No
- Thickness:
- 13 ga