This product requires certification to purchase.

XL Size Neofoam™ Glove in Tan and Black (12 Pairs)

You last purchased this on
 
G-Tek® Suprene™

XL Size Neofoam™ Glove in Tan and Black (12 Pairs)

  • Fast #
  • Part #P15440XL
  • Item #7750675
  • Manufacturer Part #15-440/XL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
G-Tek® Suprene™

XL Size Neofoam™ Glove in Tan and Black (12 Pairs)

  • Fast #
  • Part #P15440XL
  • Item #7750675
  • Manufacturer Part #15-440/XL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Seamless knit construction provides comfort without sacrificing dexterity
  • NeoFoam® coated palm and fingertips offers great abrasion resistance and outstanding wet/dry grip
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Silicone free
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 02, ANSI 16, ANSI A4, ANSI Cut Level A4
ASTM:
ASTM F-2992 2015
Coating:
Neofoam
Color Finish Category:
Neutrals
Color Finish Name:
Tan
Disposable:
No
Glove Size:
XL
Glove Type:
Cut Resistant
Length:
10-1/5 in
Material:
Suprene Engineered Yarn, Rubber
Material Type:
NeoFoam
Package Quantity:
Pair of 12
Reusable:
No
Thickness:
13 ga