3/4 in. Lap Joint 300# Carbon Steel Flange
3/4 in. Lap Joint 300# Carbon Steel Flange
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Conforms to ASTM A-105, ANSI B16.5
- Products sold in select areas only, please contact your local branch for availability in your area
- Cabinet is powder painted for all-weather protection
- Air is discharged upward away from bushes and shrubs
- The discharge pattern of the top grille provides minimum air restriction
- Combination grille/motor mount secures the motor to the underside of the discharge grille
- The grille protects the motor windings and bearings from rain and snow
- All controls are accessible by removing one service panel
- Removable top grille provides access to the condenser fan motor and condenser coil
- Single speed 8-pole fan motor designed for low speed, quiet, energy-saving operation
Specifications
- ASME:
- ASME B16.5
- End Connection 1:
- Lap Joint
- End Connection 2:
- Flanged
- End Connections:
- Lap Joint x Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Flange Type:
- Lap Joint, Straight
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 300#
- UL Listed:
- No