3/4 x 3/4 x 1/2 in. NPS Extra Heavy Extra Strong 300# Domestic Galvanized Malleable Iron Tee
3/4 x 3/4 x 1/2 in. NPS Extra Heavy Extra Strong 300# Domestic Galvanized Malleable Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 13 Case: 52 Pallet: 1404-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-153
- Application:
- Air, Natural Gas, Oil, Steam
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- 80
- UL Listed:
- Yes