Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Fire Protection
- Coating:
- Galvanized
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Ground Joint
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Malleable Iron, Brass
- Origin:
- Domestic
- Pressure Class:
- 300#