1-1/2 in. Cast Iron FNPT Ball Check Valve
Figure 240-T 1-1/2 in. Cast Iron FNPT Ball Check Valve
Product Details
Product Details
- Full flow design
- Designed for raw sewage and other viscous materials
- It has only one moving part and is completely maintenance free
- Horizontal or Vertical Installation
- Buna-N rubber or rubber-coated sinking ball
- Drop tight sealing
Specifications
- ASTM:
- ASTM A-126 Class B
- Coating:
- Enamel, Epoxy
- Collection:
- Figure 240-T
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 8 in
- Material:
- Cast Iron, Rubber
- Material Type:
- Hypalon®, Nitrile
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure - Maximum:
- 225 psi
- Recommended Valve Application:
- Sewage, Waste Water, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 12 lb