This product requires certification to purchase.

8 in. Ductile Iron Flanged Swing Check Valve

You last purchased this on
 
GA Industries

Figure 340-W 8 in. Ductile Iron Flanged Swing Check Valve

  • Fast #
  • Part #V340WX
  • Item #4935296
  • Manufacturer Part #340-W 8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GA Industries

Figure 340-W 8 in. Ductile Iron Flanged Swing Check Valve

  • Fast #
  • Part #V340WX
  • Item #4935296
  • Manufacturer Part #340-W 8
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Full flow design
  • Ductile iron housing with long radius midsection for less restriction to flow
  • Ball and socket disc/disc arm connection allows greater articulation for the bronze disc to seat on the Buna-N resilient seat for drip tight sealing
  • The lever and spring or Lever and weight design assures the valve closes prior to reversal of the water column to minimize water hammer
  • The position of the lever is field reversible
  • Standard configuration is right hand facing the inlet side of the valve
  • Horizontal or Vertical Installation
  • Body, Cover & Disc: Ductile Iron, ASTM A536, Grade 65-45-12
  • Body Seat: Stainless Steel, Type 316
  • Hinge Shaft: Stainless Steel, Type 303
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASME:
ASME B16.42
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-508
Coating:
Epoxy
Collection:
Figure 340-W
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
11-1/4 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
19-1/2 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure - Maximum:
500 psi
Pressure Class:
125#
Valve Body Material:
Ductile Iron
Valve Body Style:
Swing
Valve Disc Material:
Ductile Iron
Valve Operator:
Lever
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
8 in
Valve Type:
Swing Check Valve
Weight:
300 lb