23-9/16 x 21-5/8 in. Dishwasher in Panel Ready
400 Series 23-9/16 x 21-5/8 in. Dishwasher in Panel Ready
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Optimal protection for sensitive glassware by low temperature drying with zeolite, optimized basket design and intelligent water softening
- Flexible basket system with smooth running rails on all levels and cushioned closing of the upper and lower baskets
- Perfectly illuminated interior
- Push-to-open function for perfect integration into custom cabinet fronts
- Flexible hinge for reduced toe-kick height as of 1-15/16" (50 mm)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- 400 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Decibel Rating (dB):
- 42 dB
- Depth:
- 21-5/8 in
- Energy Star Compliant:
- Yes
- Height:
- 32-3/16 in
- Interior Light:
- Yes
- Number of Cycles:
- 8
- Number of Settings:
- 13
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- Volts:
- 120V
- Watts:
- 1300 W
- Width:
- 23-9/16 in
- Wireless Communication - FEI:
- Wi-Fi