24 in. 22.0 cu. ft. Vacuuming Drawer in Stainless Steel
400 Series 24 in. 22.0 cu. ft. Vacuuming Drawer in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 5
- Capacity:
- 22 cu ft
- Collection:
- 400 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 19-5/8 in
- Height:
- 8-1/4 in
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 24 in