21-9/16 x 56-1/4 in. 5.6 cf Double Oven in Stainless Steel
400 Series 21-9/16 x 56-1/4 in. 5.6 cf Double Oven in Stainless Steel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 5.6 cu ft
- Collection:
- 400 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-9/16 in
- Height:
- 56-1/4 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 208/220/240V
- Watts:
- 9.2 kW
- Width:
- 29-5/8 in