5 Burner Sealed Cooktop in Stainless Steel
Vario 200 Series 5 Burner Sealed Cooktop in Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BTU:
- 17000
- Burner Type:
- Sealed
- Collection:
- Vario 200 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 20-7/100 in
- Fuel Type:
- Natural Gas
- Height:
- 5-1/5 in
- MBH:
- 17
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 100/240V
- Watts:
- 25 W
- Width:
- 36 in