Galvanized Heavy Hex Nut
Galvanized Heavy Hex Nut
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fasteners
- Coating:
- Galvanized
- Diameter - Inside 1:
- 3/4 in
- Drive Type:
- Hex
- Product Type:
- Heavy Hex Nut
- Size:
- 3/4 in