6 in. Galvanized Steel Short Starting Collar
6 in. Galvanized Steel Short Starting Collar
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Short start collar
- Galvanized steel, riveted construction
Documents
Specifications
- Diameter:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round