Galvanized Steel Duct Cleat
Galvanized Steel Duct Cleat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standing "S" cleat
- Rigid design
- Galvanized steel
- Provides added strength to rectangular duct
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- Standing S Cleat
- Gauge (metal):
- 26 ga
- Length:
- 120 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 1 in