Galvanized Steel Round Duct End Cap
Galvanized Steel Round Duct End Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Crimped round end cap
- Galvanized steel, riveted and rolled construction
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 4 in
- Gauge (metal):
- 26 ga
- Height:
- 2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round