Galvanized Steel Round Duct End Cap
Galvanized Steel Round Duct End Cap
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Round end cap, not crimped
- Galvanized steel, riveted and rolled construction
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Height:
- 2 in
- Length:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 10 in