This product requires certification to purchase.

42 x 72 in. Vinyl Shower Curtain in Matte White

You last purchased this on
 
Gamco

42 x 72 in. Vinyl Shower Curtain in Matte White

  • Fast #
  • Part #G100SC42X72
  • Item #7464963
  • Manufacturer Part #100SC-42X72
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gamco

42 x 72 in. Vinyl Shower Curtain in Matte White

  • Fast #
  • Part #G100SC42X72
  • Item #7464963
  • Manufacturer Part #100SC-42X72
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ecnomical and efficient shower curtain
  • Material: Vinyl
  • Color: White
  • Length: 72"
  • Requires Certification

Specifications

Color Finish Name:
Matte White
Length:
72 in
Material:
Plastic
Material Type:
Vinyl
Product Type:
Shower Curtain
Width:
42 in