This product requires certification to purchase.

You last purchased this on
 
Gamco

  • Fast #
  • Part #G7636
  • Item #4244173
  • Manufacturer Part #7636
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gamco

  • Fast #
  • Part #G7636
  • Item #4244173
  • Manufacturer Part #7636
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Height:
3-5/8 in
Installation Type:
Surface Mount
Material:
Stainless Steel
Material Type:
304 SS