3MP PD Blower Medium Pressure
Sutorbilt™ 3MP PD Blower Medium Pressure
Product Details
Product Details
- Universal mounting for ease of installation
- Factory warranty for 18 months
- The Sutorbilt Legend blowers are widely used in wastewater treatment plants to generate air for aeration systems
- The units feature cast iron impellers and housing
- Dynamically balanced impellers are permanently fastened to the steel shafts
- The ability to run in either direction makes these blowers easy to adapt to most any requirement
- The splash lubricated system keeps all parts running smooth from the oil in the sump
- Horizontal blowers have the inlet and outlet top and bottom
- These units feature anti-friction bearings
- Drive bearings are grease lubricated, and easily maintained with a zerk fitting at the drive end
Documents
Specifications
- CFM:
- 186 ft3/min
- Collection:
- Sutorbilt™
- Color Finish Name:
- Satin Black
- Discharge Pressure:
- 12
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 72 in
- Material:
- Cast Iron
- RPM:
- 3600
- Width:
- 48-1/2 in